Beli alat expander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Exhaust Pipe and Tail Pipe ExpanderDeskripsi:Extra-long alloy steel hex bar powers flaring and expansion of exhaust pipes and tail pipes.Secures with 2 NBR O-ringsatribut:
- Application: Shape and Expand Steel Pipes
- Material: Steel
- Vehicle Make: Universal
- Vehicle Make/Model/Year: Universal
- For use with: All Exhaust Pipes
- Item: Exhaust Pipe and Tail Pipe Expander
- Tool Type: Exhaust Pipe and Tail Pipe Expander
- Rothenberger Rocam Expander Compact SetDeskripsi:Untuk memekarkan pipa tembaga.atribut:
- Color: Red
- TRUSCO Tube Bender (Standard Type)Deskripsi:71atribut:
- Bend Angle: 0 to 180degrees
- Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
- SEKAI Kipas Dak Exhaust Plafon MVFDeskripsi:Kipas Angin SEKAI MVF 893 adalah produk kipas angin Exhaust Langit-Langit Plastik dengan ukuran 20cm (8inchi), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan, direkomendasikan untuk dipasang di ruangan lembab denan instalasi pipa.Fitur :- Kipas Angin Saluran Udara 20cm (8inchi)- Exhaust tipe langit-langit- Daya : 30W- Daya Sedot 1.60 m³/min- Ukuran Pemasangan 21.0x21.0 (cm)- Anti Karat- Dilengkapi Sekring Pengaman- Sangat Bagus Untuk Ruangan Lembab- Dengan Instalasi Pipaatribut:
- Power (W): 30
- Color: White
- Frequency (Hz): 50
- Voltage (V): 220
- RIDGID Tube Expander Head Imperialatribut:
- Part Tool: T
- JTC Exhaust Pipe Hanger Stretcheratribut:
- Overall Length (mm): 275
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FATOOLS Hydraulic Tube Expanderatribut:
- Size (inch): 3/8-1 5/8
- ASADA Tube Expander SetDeskripsi:-With aluminum head and handle, less tiring even on repeated expansion works.-Equipped with lightweight and easy to grasp handle shape and grip.-Expansion processing of flexible copper pipe.atribut:
- Set Contents: Main body, head (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8), case
- FATOOLS Tube Expanderatribut:
- Size (inch): 3/8-1 1/8
- Rothenberger Tube ExpanderDeskripsi:-Head can be detached with one touch.-With the power torque mechanism, pipe expansion with half force of existing items is possible.-Forged aluminum lightweight body that is excellent in strength and durability.-Since the long pipe expanded part and the r-Expansion processing of flexible copper pipe.atribut:
- Purpose of Use: Expansion processing of flexible copper pipe.
- TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
Daftar Harga alat expander Terbaru March 2026
| RIDGID Tube Expander Tools Set (Alat Pengembang Pipa) | Rp17.999.900 |
| JTC Exhaust Pipe Expander | Rp2.399.900 |
| WESTWARD Exhaust Pipe and Tail Pipe Expander | Rp549.900 |
| Rothenberger Rocam Expander Compact Set | Rp40.999.900 |
| TRUSCO Tube Bender (Standard Type) | Rp1.499.900 |
| SEKAI Kipas Dak Exhaust Plafon MVF | Rp199.900 |
| RIDGID Tube Expander Head Imperial | Rp1.999.900 |
| JTC Exhaust Pipe Hanger Stretcher | Rp379.900 |
| JTC Exhaust Pipe Remove | Rp1.499.900 |
| Wipro Alat Pembengkok Pipa Manual (Tube Bender) | Rp2.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/ouP102048894-6.jpg)



/P101506227-1.jpg)




/14P102120040-2.jpg)





%20(Pembengkok%20Pipa)/P102014479-1.jpg)